The store will not work correctly when cookies are disabled.
UNY4-EX
Killark Fittings, UN Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FE UNION,1-1/4in. MALE, QUAD LISTED
- Threaded for Rigid Conduit or IMC
- Tapered Threads
- Strong and Durable Construction
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
UNY4-EX |
Item Number |
UNY4-EX |
Manufacturer |
Killark |
Product Series |
UN |
Family Series |
Killark Fittings, UN Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Male to Female |
Angle |
Straight |
Trade Size |
1-1/4 " |
Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Explosion Proof |
Hazardous Rated |
Yes |
Approvals |
ATEX, CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved