UNYS3
Killark Fittings, UN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNYS3

Killark Fittings, UN Series
In stock
Item Number
UNYS3
MFG Item Number
UNYS3
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UN Series
Item #
UNYS3
1in. ST EXPAN SHORT UNION MALE

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNYS3
Item Number UNYS3
Manufacturer Killark
Product Series UN
Family Series Killark Fittings, UN Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved