XEDS-30AA
Killark-Hubbell Electrical Products Disconnect Switches, XEDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XEDS-30AA

Killark-Hubbell Electrical Products Disconnect Switches, XEDS Series
In stock
Item Number
XEDS-30AA
MFG Item Number
XEDS-30AA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, XEDS Series
Item #
XEDS-30AA
XEDS-30 W/2 NO/NC AUX CONTACTS

XEDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XEDS-30AA
Item Number XEDS-30AA
Manufacturer Killark-Hubbell Electrical Products
Product Series XEDS
Family Series Killark-Hubbell Electrical Products Disconnect Switches, XEDS Series
Poles 3
Current Rating 30 A
Operator Type Pistol - Metal
Mounting Wall Mount
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 25 hp
Auxiliary Contacts 2
Approvals CSA, UL
Comments Enclosure With Switch
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved