XS-1C
Killark-Hubbell Electrical Products Disconnect Switches, XS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS-1C

Killark-Hubbell Electrical Products Disconnect Switches, XS Series
In stock
Item Number
XS-1C
MFG Item Number
XS-1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, XS Series
Item #
XS-1C
HAZ LOC DIV1 1P SWITCH & COVER

XS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XS-1C
Item Number XS-1C
Manufacturer Killark-Hubbell Electrical Products
Product Series XS
Family Series Killark-Hubbell Electrical Products Disconnect Switches, XS Series
Poles 1
NEMA Rating NEMA 7, NEMA 9
Current Rating 20 A
Mounting Wall
Max HP 120V 1P 1 hp
Max HP 240V 1P 2 hp
Approvals CSA, UL
Net Weight 0.805 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved