XS-22D
Killark-Hubbell Electrical Products Disconnect Switches, XS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS-22D

Killark-Hubbell Electrical Products Disconnect Switches, XS Series
In stock
Item Number
XS-22D
MFG Item Number
XS-22D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, XS Series
Item #
XS-22D
CLI 30A 2P 3/4in. DEAD-END (CS)

XS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XS-22D
Item Number XS-22D
Manufacturer Killark-Hubbell Electrical Products
Product Series XS
Family Series Killark-Hubbell Electrical Products Disconnect Switches, XS Series
Poles 2
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 30 A
Mounting Wall
Max HP 120V 1P 1 hp
Max HP 240V 1P 2 hp
Enclosure Composition Metallic
Approvals CSA, UL
Comments Dead End Enclosure,3/4 Inch Hub Size
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved