XS-2C
Killark Disconnect Switches, XS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS-2C

Killark Disconnect Switches, XS Series
In stock
Item Number
XS-2C
MFG Item Number
XS-2C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, XS Series
Item #
XS-2C
1/2in. 3/4in. 2P 20A TUMBLR SWITCH

XS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XS-2C
Item Number XS-2C
Manufacturer Killark
Product Series XS
Family Series Killark Disconnect Switches, XS Series
Poles 2
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 20 A
Mounting Wall
Max HP 120V 1P 1 hp
Max HP 240V 1P 2 hp
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved