The store will not work correctly when cookies are disabled.
XS-45C
Killark-Hubbell Electrical Products Disconnect Switches, XS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, XS Series
CLI 20A SPDT 1/2in. FEEDTHRU(CS)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XS-45C |
Item Number |
XS-45C |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
XS |
Family Series |
Killark-Hubbell Electrical Products Disconnect Switches, XS Series |
Poles |
1 |
NEMA Rating |
NEMA 3, NEMA 7, NEMA 9 |
Current Rating |
20 A |
Mounting |
Wall |
Max HP 120V 1P |
1 hp |
Max HP 240V 1P |
2 hp |
Enclosure Composition |
Metallic |
Approvals |
CSA, UL |
Comments |
Feed-Thru Enclosure,1/2 Inch Hub Size |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved