XS-48C
Killark Disconnect Switches, XS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XS-48C

Killark Disconnect Switches, XS Series
In stock
Item Number
XS-48C
MFG Item Number
XS-48C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, XS Series
Item #
XS-48C
CLI 15A 3POS 1/2in. FEED-THRU (CS)

XS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XS-48C
Item Number XS-48C
Manufacturer Killark
Product Series XS
Family Series Killark Disconnect Switches, XS Series
Poles 3
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 15 A
Mounting Wall
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Enclosure Composition Metallic
Approvals CSA, UL
Comments Feed-Thru Enclosure,1/2 Inch Hub Size
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved