The store will not work correctly when cookies are disabled.
ZN103-EX-MG
Killark-Hubbell Electrical Products Cable Entries, Z Series
MFG Item Number
ZN103-EX-MG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Aluminum Cord Connector Hazardous Rated
- Nylon Retention Ring Ensures Superior Holding Power
- Neoprene Grommet Seals Out Oil and Moisture
- Aluminum Construction Resists Corrosion
- Wide Range of Sizes and Configurations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ZN103-EX-MG |
Item Number |
ZN103-EX-MG |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
Z |
Family Series |
Killark-Hubbell Electrical Products Cable Entries, Z Series |
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
90 Degrees |
NEMA Rating |
NEMA 4 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.187 " |
Maximum Cable Diameter (in) |
0.25 " |
Minimum Cable Diameter (mm) |
4.75 mm |
Maximum Cable Diameter (mm) |
6.35 mm |
Cable Diameter (in) |
0.19-0.25 " |
Cable Diameter (mm) |
4.75-6.35 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Material |
Aluminum |
Hazardous Rated |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved