ZN103CR
Killark-Hubbell Electrical Products Cable Entries, Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZN103CR

Killark-Hubbell Electrical Products Cable Entries, Z Series
In stock
Item Number
ZN103CR
MFG Item Number
ZN103CR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Z Series
Item #
ZN103CR
Aluminum Cord Connector Hazardous Rated

Z Series Information

  • Nylon Retention Ring Ensures Superior Holding Power
  • Neoprene Grommet Seals Out Oil and Moisture
  • Aluminum Construction Resists Corrosion
  • Wide Range of Sizes and Configurations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZN103CR
Item Number ZN103CR
Manufacturer Killark-Hubbell Electrical Products
Product Series Z
Family Series Killark-Hubbell Electrical Products Cable Entries, Z Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.187 "
Maximum Cable Diameter (in) 0.25 "
Minimum Cable Diameter (mm) 4.75 mm
Maximum Cable Diameter (mm) 6.35 mm
Cable Diameter (in) 0.19-0.25 "
Cable Diameter (mm) 4.75-6.35 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved