ZN105CR-EX
Killark-Hubbell Electrical Products Cable Entries, Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZN105CR-EX

Killark-Hubbell Electrical Products Cable Entries, Z Series
In stock
Item Number
ZN105CR-EX
MFG Item Number
ZN105CR-EX
Series
ZN105CR-EX is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Z Series
Item #
ZN105CR-EX
Aluminum Cord Connector Hazardous Rated

Z Series Information

  • Nylon Retention Ring Ensures Superior Holding Power
  • Neoprene Grommet Seals Out Oil and Moisture
  • Aluminum Construction Resists Corrosion
  • Wide Range of Sizes and Configurations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZN105CR-EX
Item Number ZN105CR-EX
Manufacturer Killark-Hubbell Electrical Products
Product Series Z
Family Series Killark-Hubbell Electrical Products Cable Entries, Z Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.25 "
Maximum Cable Diameter (in) 0.375 "
Minimum Cable Diameter (mm) 6.35 mm
Maximum Cable Diameter (mm) 9.53 mm
Cable Diameter (in) 0.25-0.38 "
Cable Diameter (mm) 6.35-9.53 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved