ZS007CR
Killark-Hubbell Electrical Products Cable Entries, Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZS007CR

Killark-Hubbell Electrical Products Cable Entries, Z Series
In stock
Item Number
ZS007CR
MFG Item Number
ZS007CR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Z Series
Item #
ZS007CR
Aluminum Cord Connector Hazardous Rated

Z Series Information

  • Nylon Retention Ring Ensures Superior Holding Power
  • Neoprene Grommet Seals Out Oil and Moisture
  • Aluminum Construction Resists Corrosion
  • Wide Range of Sizes and Configurations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZS007CR
Item Number ZS007CR
Manufacturer Killark-Hubbell Electrical Products
Product Series Z
Family Series Killark-Hubbell Electrical Products Cable Entries, Z Series
Hub Size 3/8 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Split Frame No
Minimum Cable Diameter (in) 0.375 "
Maximum Cable Diameter (in) 0.437 "
Minimum Cable Diameter (mm) 9.53 mm
Maximum Cable Diameter (mm) 11.1 mm
Cable Diameter (in) 0.38-0.44 "
Cable Diameter (mm) 9.53-11.1 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Net Weight 0.03 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved