ZS109
Killark-Hubbell Electrical Products Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZS109

Killark-Hubbell Electrical Products Cable Entries
In stock
Item Number
ZS109
MFG Item Number
ZS109
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
ZS109
Aluminum Cord Connector Hazardous Rated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZS109
Item Number ZS109
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Cable Entries
Hub Size 1/2 NPT
Angle Straight
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Minimum Cable Diameter (in) 0.5 "
Maximum Cable Diameter (in) 0.63 "
Minimum Cable Diameter (mm) 12.7 mm
Maximum Cable Diameter (mm) 16 mm
Cable Diameter (in) 0.5-0.63 "
Cable Diameter (mm) 12.7-16 mm
Composition Metallic
Material Aluminum
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved