ZS202
Killark-Hubbell Electrical Products Cable Entries, Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZS202

Killark-Hubbell Electrical Products Cable Entries, Z Series
In stock
Item Number
ZS202
MFG Item Number
ZS202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Z Series
Item #
ZS202
Straight Cord Connector hazard rtd 3/4"

Z Series Information

  • Nylon Retention Ring Ensures Superior Holding Power
  • Neoprene Grommet Seals Out Oil and Moisture
  • Aluminum Construction Resists Corrosion
  • Wide Range of Sizes and Configurations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZS202
Item Number ZS202
Manufacturer Killark-Hubbell Electrical Products
Product Series Z
Family Series Killark-Hubbell Electrical Products Cable Entries, Z Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Split Frame No
Minimum Cable Diameter (in) 0.125 "
Maximum Cable Diameter (in) 0.187 "
Minimum Cable Diameter (mm) 3.18 mm
Maximum Cable Diameter (mm) 4.75 mm
Cable Diameter (in) 0.13-0.19 "
Cable Diameter (mm) 3.18-4.75 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved