27120
King Innovation Terminals, Contractors Choice GroundGuard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27120

King Innovation Terminals, Contractors Choice GroundGuard Series
In stock
Item Number
27120
MFG Item Number
27120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Contractors Choice GroundGuard Series
Item #
27120
Wire Nut, 25/BG, Green Wing,

Contractors Choice GroundGuard Series Information

Specifications

Specifications
Manufacturer Part Number 27120
Item Number 27120
Manufacturer King Innovation
Product Series Contractors Choice GroundGuard
Family Series King Innovation Terminals, Contractors Choice GroundGuard Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Green
Style Wing
Package Type Bag
Package Quantity 25
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #14
Maximum Wire Capacity (2) #12
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved