62241
King Innovation Terminals, Dryconn Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62241

King Innovation Terminals, Dryconn Series
In stock
Item Number
62241
MFG Item Number
62241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, DRYCONN Series
Item #
62241
DryConn Connector, 100/JAR,

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62241
Item Number 62241
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Aqua
Style Wing
Package Type Canister
Package Quantity 100
Water Resistant Yes
Direct Burial Yes
Strain Relief No
Minimum Wire Capacity (2) #16
Maximum Wire Capacity (3) #12
Minimum Wire Size 16 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Comments Red Interior
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved