68250
King Innovation Terminals, Gorilla Nuts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68250

King Innovation Terminals, Gorilla Nuts Series
In stock
Item Number
68250
MFG Item Number
68250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Gorilla Nuts Series
Item #
68250
Gorilla Nut, 500/JAR, Red Yellow -

Gorilla Nuts Series Information

Introducing Gorilla Nuts. With superior torque, increased wire range, and a flexible skirt, Gorilla Nuts is a beast of a connector. Wire connector technology has been raised to a whole new platform. Feel The Torque!

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 68250
Item Number 68250
Manufacturer King Innovation
Product Series Gorilla Nuts
Family Series King Innovation Terminals, Gorilla Nuts Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Canister
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (2) #8
Minimum Wire Size 18 AWG
Maximum Wire Size 8 AWG
Approvals cUL, UL
Comments Yellow Interior
Net Weight 4.8 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved