86020
King Innovation Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86020

King Innovation Tape
In stock
Item Number
86020
MFG Item Number
86020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
86020
Teflon Thread Tape, 1/2in.x520in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86020
Item Number 86020
Manufacturer King Innovation
Family Series King Innovation Tape
Roll Length 43 '
Colors White
Number of Rolls 1
Max Temperature 500 °F
Approvals UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved