95045
King Innovation Terminals, AlumiConn Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95045

King Innovation Terminals, AlumiConn Series
In stock
Item Number
95045
MFG Item Number
95045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AlumiConn Series
Item #
95045
AlumiConn 2 Port Aluminum to Copper

AlumiConn Series Information

  • Aluminum To Copper Wiring
  • 300 Volts
  • UL;CPSCA
The AlumiConn series of aluminum to copper lug connectors from King Innovation offers a convenient and permanent solution for safety connecting aluminum to copper wiring. These connectors are a one piece device featuring three separte connection ports in order to eliminate intermixing of different conductors, reducing the risk of an electrical fire. They're compact, easy to install, and can support connections up to 300 Volts.

Videos

Specifications

Specifications
Manufacturer Part Number 95045
Item Number 95045
Manufacturer King Innovation
Product Series AlumiConn
Family Series King Innovation Terminals, AlumiConn Series
Aluminum Wire Range #12-#10 AWG Solid
Copper Wire Range #18-#10 AWG Solid/Stranded
Max Voltage 300 V
Insulation Temp. Rating 221 °F (105 °C)
Package Quantity 1,000
Package Type Box
Approvals CPSCA, UL
RoHS Compliant Yes
Comments Safe for Aluminium to Copper Wire Splices. Approved by Insurance Companies. Fire Preventative.
Net Weight 0.01 lbs
Gross Weight 14.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved