KF1SF-M0801N-CEU4
Kingfisher Controls Inductive Proximity, KF1SF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KF1SF-M0801N-CEU4

Kingfisher Controls Inductive Proximity, KF1SF Series
In stock
Item Number
KF1SF-M0801N-CEU4
MFG Item Number
KF1SF-M0801N-CEU4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, KF1SF Series
Item #
KF1SF-M0801N-CEU4
8mm,M12 Connector,Flush,Stainless ,

KF1SF Series Information

  • Metal Face Inductive Proximity Sensor
  • 1 mm Switching Distance
  • PVC Cable Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KF1SF-M0801N-CEU4
Item Number KF1SF-M0801N-CEU4
Product Series KF1SF
Manufacturer Kingfisher Controls
Family Series Kingfisher Controls Inductive Proximity, KF1SF Series
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 4 Pin Micro
Length of Cables 4 m
Output Type NC NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved