KF1SF-M0801N-CPU3
Kingfisher Controls Inductive Proximity, KF1SF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KF1SF-M0801N-CPU3

Kingfisher Controls Inductive Proximity, KF1SF Series
In stock
Item Number
KF1SF-M0801N-CPU3
MFG Item Number
KF1SF-M0801N-CPU3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, KF1SF Series
Item #
KF1SF-M0801N-CPU3
8mm,Cable,Flush,Stainless ,Standard

KF1SF Series Information

  • Metal Face Inductive Proximity Sensor
  • 1 mm Switching Distance
  • PVC Cable Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KF1SF-M0801N-CPU3
Item Number KF1SF-M0801N-CPU3
Manufacturer Kingfisher Controls
Product Series KF1SF
Family Series Kingfisher Controls Inductive Proximity, KF1SF Series
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Length of Cables 3 m
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved