NS2-250-NA
Klockner-Moeller, Div of Eaton Corp. Switches, N2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NS2-250-NA

Klockner-Moeller, Div of Eaton Corp. Switches, N2 Series
In stock
Item Number
NS2-250-NA
MFG Item Number
NS2-250-NA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, N2 Series
Item #
NS2-250-NA
UL/CSA/IEC MOLDED CASE SW 250A 3P

N2 Series Information

  • 3 switch positions: I, + , 0.
  • Can be tripped remotely with shunt/under voltage release.
Switches feature a fixed short‑circuit release (self‑protection) and comply to UL 489/CSA 22.2 No 5.1 regulations. Furthermore the switches are tested to IEC/EN 60947‑2 as circuit‑breakers without over current protection (CBI‑X) with main switch characteristics to IEC/EN 60204 and isolating characteristics to IEC 60947.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NS2-250-NA
Item Number NS2-250-NA
Manufacturer Klockner-Moeller, Div of Eaton Corp.
Product Series N2
Family Series Klockner-Moeller, Div of Eaton Corp. Switches, N2 Series
Frame Size N2
Number of Poles 3
Rated Voltage AC 690 VAC
Interrupting Current 0.25 kA
Current Rating 250 A
Magnetic Trip 8,000 A
IP Rating IP20
Approvals CSA, IEC, UL
Net Weight 0.5313 lbs
Gross Weight 0.5313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved