CK200RKON
Konkore Fittings (SCI) Couplers, CK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CK200RKON

Konkore Fittings (SCI) Couplers, CK Series
In stock
Item Number
CK200RKON
MFG Item Number
907271
Series
CK200RKON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CK Series
Item #
CK200RKON
EMT Compression Coupling, Steel, 2in.

CK Series Information

  • Steel Compression Couplings
  • Concrete Tight
  • Ul Listed for Steel and Aluminum EMT Conduit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907271
Item Number CK200RKON
Manufacturer Konkore Fittings (SCI)
Product Series CK
Family Series Konkore Fittings (SCI) Couplers, CK Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 2 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.789 lbs
Gross Weight 3.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved