FDC22KON
Konkore Fittings (SCI) Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC22KON

Konkore Fittings (SCI) Electrical Boxes
In stock
Item Number
FDC22KON
MFG Item Number
909095
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FDC22KON
FDC Cast Device Box, Double Gang,

Series Information

Specifications

Specifications
Item Number FDC22KON
Manufacturer Part Number 909095
Ships Factory Direct No
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Electrical Boxes
Style FDC
Number of Gangs 2
Faces Double
Hub Size (in) 3/4 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Gray Iron
Exposure Rating Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 1.512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved