FSFDCA1KON
Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSFDCA1KON

Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
In stock
Item Number
FSFDCA1KON
MFG Item Number
909103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFDC Series
Item #
FSFDCA1KON
FS/FD Box Cover, Aluminum, Blank

FSFDC Series Information

  • Each Cover Comes with Captive Screws
  • Steel or Aluminum Materials
  • Neoprene Rubber Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909103
Item Number FSFDCA1KON
Manufacturer Konkore Fittings (SCI)
Product Series FSFDC
Family Series Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Blank
Cover Style Flat
Color Gray
Gasket Included No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved