MC8KON
Konkore Fittings (SCI) Conduit Outlet Bodies, MC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC8KON

Konkore Fittings (SCI) Conduit Outlet Bodies, MC Series
In stock
Item Number
MC8KON
MFG Item Number
907709
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, MC Series
Item #
MC8KON
C Threaded Conduit Body, Malleable

MC Series Information


Specifications

Specifications
Manufacturer Part Number 907709
Item Number MC8KON
Manufacturer Konkore Fittings (SCI)
Product Series MC
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, MC Series
Shape MC
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Trade Size (in) 3 "
Composition Iron
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 14.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved