SG-500KON
Konkore Fittings (SCI) Fittings, SG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG-500KON

Konkore Fittings (SCI) Fittings, SG Series
In stock
Item Number
SG-500KON
MFG Item Number
908020
Series
SG-500KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SG Series
Item #
SG-500KON
Sealing Gasket for Conduit

SG Series Information


Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number 908020
Item Number SG-500KON
Manufacturer Konkore Fittings (SCI)
Product Series SG
Family Series Konkore Fittings (SCI) Fittings, SG Series
Trade Size 5 "
Material Rubber
Hazardous Rated No
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved