SK50RKON
Konkore Fittings (SCI) Couplers, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK50RKON

Konkore Fittings (SCI) Couplers, SK Series
In stock
Item Number
SK50RKON
MFG Item Number
908031
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, SK Series
Item #
SK50RKON
EMT Set Screw Coupling, Steel, 1/2in.

SK Series Information

  • Pre‑Set and Staked Tri‑Head Screws 1/2" thru 2"
  • Steel Set Screw Couplings for Steel Conduit
  • Concrete Tight when Taped

Specifications

Specifications
Manufacturer Part Number 908031
Item Number SK50RKON
Manufacturer Konkore Fittings (SCI)
Product Series SK
Family Series Konkore Fittings (SCI) Couplers, SK Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1/2 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.078 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved