K3NA6C18DP53L
Kooltronic Air Conditioners, DP53-480V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K3NA6C18DP53L

Kooltronic Air Conditioners, DP53-480V Series
In stock
Item Number
K3NA6C18DP53L
MFG Item Number
K3NA6C18DP53L
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DP53-480V Series
Item #
K3NA6C18DP53L
Air Conditioner, 18000btu,480V, 60Hz

DP53-480V Series Information

  • Condenser Blower Controller
  • Epoxy‑Coated Condenser Coils
  • External junction box for permanent wiring connections
  • Filters (2)
  • Heavy‑duty Steel Shell
  • Internal Corrosion Protection (NEMA 4X)
  • Low Temperature Control Thermostat
  • NEMA 4 or 4X Rating Maintained (UL50)
  • Stainless Steel Shell (NEMA 4X models)
  • Textured Baked Powder Finish
  • UL/CUL Listed
  • Zero ODP Refrigerant

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number K3NA6C18DP53L
Item Number K3NA6C18DP53L
Manufacturer Kooltronic
Product Series DP53-480V
Family Series Kooltronic Air Conditioners, DP53-480V Series
BTU/H Capacity 18,000 BTUs
95/95 Rating BTU/H 15,800 BTUs
Ambient Temperature Range -20-125 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 5.7 A
Refrigerant Type R410A
Filter Included Yes
Normally Factory Stocked No
NEMA Rating NEMA 4
Approvals cUL, UL
Height 10.25 "
Width 19.94 "
Depth 14.13 "
Net Weight 224 lbs
Gross Weight 224 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved