KNA4C3DP21LV
Kooltronic Air Conditioners, DP24LV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KNA4C3DP21LV

Kooltronic Air Conditioners, DP24LV Series
In stock
Item Number
KNA4C3DP21LV
MFG Item Number
KNA4C3DP21LV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DP24LV Series
Item #
KNA4C3DP21LV
Air Conditioner, 115V, 60Hz

DP24LV Series Information

Guardian series indoor/outdoor air aonditioners are designed specifically for NEMA 4 or 4X enclosure applications that require washdown orare subject to outdoor storm conditions. All Guardian models have a NEMA 4 rating. The GuardianX, with the NEMA 4X rating, is offered with a stainless steel shell and internal corrosion protection. These air conditioners have been engineered to operate under the most demanding industrial applications. The components used in these models have been specially designed and tested to maintain cooling efficiency in temperature controlled enclosures in bottling plants, the automotive industry and other commercial/manufacturing applications.

With Epoxy‑coated condenser coils and tubing, the closed‑loop cooling system of the Guardian/GuardianX offers added security by providing an operating environment safe from harsh ambient conditions. The features engineered into all of theGuardian/GuardianX Series models make them a tamper‑resistant choice for external applications. Combinedwith a NEMA 4 Rating, with all models UL/CUL Listed, the Guardian Series is an excellent choice for telecommunications or other outdoor cabinet applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KNA4C3DP21LV
Item Number KNA4C3DP21LV
Manufacturer Kooltronic
Product Series DP24LV
Family Series Kooltronic Air Conditioners, DP24LV Series
BTU/H Capacity 3,000 BTUs
95/95 Rating BTU/H 2,500 BTUs
Ambient Temperature Range -20-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 6 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included Yes
NEMA Rating NEMA 4X
Approvals cULus
Height 43.49 "
Width 19.94 "
Depth 9.77 "
Net Weight 54 lbs
Gross Weight 54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved