KNHX32
Kooltronic Heat Exchangers, KNHX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KNHX32

Kooltronic Heat Exchangers, KNHX Series
In stock
Item Number
KNHX32
MFG Item Number
KNHX32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, KNHX Series
Item #
KNHX32
HEAT EXCHANGERS 32 SERIES 115VOLTS

KNHX Series Information

  • Epoxy Coated Convoluted Aluminum Element
  • Closed Loop Near Ambient Cooling
  • Precision Ball Bearing Motors
  • Rugged Construction
  • Baked Powder Finish
  • Stainless Steel Shell
  • Gasketed Flanges
  • NEMA 4/4X
  • CUL Listed
  • UL Listed
  • Blowers
  • Filter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KNHX32
Item Number KNHX32
Manufacturer Kooltronic
Product Series KNHX
Family Series Kooltronic Heat Exchangers, KNHX Series
Nominal Voltage 120 V
Current 1.5 A
Power 160 W
Composition Stainless Steel
Closed Loop Cooling Yes
Air In 21 °F
Replaceable Filter Yes
Approvals UL
Net Weight 70 lbs
Gross Weight 70 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved