116772.00
Leeson Motors, HVAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116772.00

Leeson Motors, HVAC Series
In stock
Item Number
116772.00
MFG Item Number
116772.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, HVAC Series
Item #
116772.00
Motor, 0.5HP, 208-230/460V, 1200RPM

HVAC Series Information

  • Two‑winding ‑ variable torque
  • PSC Type for shaft mounted fan applications
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Listed speed or two speed operation using the proper auxiliary switch
  • Variable speed by using a variable voltage control
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Epoxy painted motors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116772.00
Item Number 116772.00
Manufacturer Leeson
Product Series HVAC
Family Series Leeson Motors, HVAC Series
Type Fan/Blower Service, General Purpose
Horsepower 1/2 hp
RPM 1,200 RPM
Number of Poles 6
Phase 3
NEMA Frame 56Y
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Service Factor 1.15
Composition Steel
Model Number A6T11OZ3
Overall Length 12.56 "
Approvals CSA, UL
Net Weight 20.59 lbs
Gross Weight 20.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved