131520.00
Leeson Motors, Three Phase ODP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131520.00

Leeson Motors, Three Phase ODP Series
In stock
Item Number
131520.00
MFG Item Number
131520.00
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Three Phase ODP Series
Item #
131520.00
Motor, 5HP, 208-230/460V, 1760RPM

Three Phase ODP Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel and cast iron designs

Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.

  • Nameplated for 50 Hz operation
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131520.00
Item Number 131520.00
Manufacturer Leeson
Product Series Three Phase ODP
Family Series Leeson Motors, Three Phase ODP Series
Type General Purpose
Horsepower 5 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 184T
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 89.5 %
CT Speed Range 10:1
Full Load Current 12.8 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C184T17DB44
Overall Length 15.2 "
Approvals CSA, UL
Net Weight 80 lbs
Gross Weight 80 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved