825416.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

825416.00

Leeson Motors
In stock
Item Number
825416.00
MFG Item Number
825416.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
825416.00
..60HP..1200RPM.404T.EPFC.230/460V.3

Series Information

Specifications

Specifications
Manufacturer Part Number 825416.00
Item Number 825416.00
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 60 hp
RPM 1,185 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 404T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 94.5 %
Full Load Current 144 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved