825418.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

825418.00

Leeson Motors
In stock
Item Number
825418.00
MFG Item Number
825418.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
825418.00
..100HP..1200RPM.444T.EPFC.230/460V.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 825418.00
Item Number 825418.00
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 100 hp
RPM 1,188 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 444T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 95 %
Full Load Current 248 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved