825431.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

825431.00

Leeson Motors
In stock
Item Number
825431.00
MFG Item Number
825431.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
825431.00
..300HP..1800RPM.449T.EPFC.460V.3PH.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 825431.00
Item Number 825431.00
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 300 hp
RPM 1,800 RPM
Frequency 60 Hz
NEMA Frame 449T
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved