50025686
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025686

Leuze Photoelectric Sensors
In stock
Item Number
50025686
MFG Item Number
50025686
Availability

Obsolete Item No Longer Available

Product Details

Overview

Photoelectric Sensors, Series
Item #
50025686
PRK 97/4 D S.1, Polarized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025686
Item Number 50025686
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP65
Switching Frequency 200 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.175 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved