50026835
Leuze Photoelectric Sensors, 95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50026835

Leuze Photoelectric Sensors, 95 Series
In stock
Item Number
50026835
MFG Item Number
50026835
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 95 Series
Item #
50026835
LS 95/2.8 SE-L.1, Throughbeam

95 Series Information

  • Throughbeam Photoelectric Sensor with High Performance Reserve Using Visible Red Light or Infrared Light
  • High Switching Frequency for Detection of Fast Events
  • Small Construction with Glass Cover and Robust Zinc Diecast Housing, Protection Class IP67/IP69K for Industrial Application

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50026835
Item Number 50026835
Manufacturer Leuze
Product Series 95
Family Series Leuze Photoelectric Sensors, 95 Series
Power Type DC
Beam Type Infrared
Max Range 65.6 '
Optimum Range 39.37 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0.28 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved