50101879
Leuze Sensors, ODSL 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50101879

Leuze Sensors, ODSL 8 Series
In stock
Item Number
50101879
MFG Item Number
50101879
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ODSL 8 Series
Item #
50101879
ODSL 8/V66-500-S12, Optical

ODSL 8 Series Information

  • 20 mm ... 500 mm measurement range
  • Robust metal housing
  • Teachable analog and switching outputs
  • Turnable M12 connector
The compact laser distance sensors of this series in a compact metal housing supply reflection‑independent distance information.The sensor can be quickly commissioned
through teach‑in.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50101879
Item Number 50101879
Manufacturer Leuze
Product Series ODSL 8
Family Series Leuze Sensors, ODSL 8 Series
Measurement Range 20-500 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Display Type LED Indicator
Composition Metallic
IP Rating IP67, IP69K
Operating Temperature -40-122 °F
Approvals CDRH, CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved