The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50101880
Leuze Sensors, ODSL 8 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ODSL 8/66-500-S12, Optical distance
ODSL 8 Series Information
20 mm ... 500 mm measurement range Robust metal housing Teachable analog and switching outputs Turnable M12 connector The compact laser distance sensors of this series in a compact metal housing supply reflection‑independent distance information.The sensor can be quickly commissioned
through teach‑in.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
50101880
Item Number
50101880
Manufacturer
Leuze
Product Series
ODSL 8
Family Series
Leuze Sensors, ODSL 8 Series
Measurement Range
20-500 mm
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Display Type
LED Indicator
Composition
Metallic
IP Rating
IP67, IP69K
Operating Temperature
-40-122 °F
Approvals
CDRH, CE
Net Weight
0.165 lbs
Gross Weight
0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved