50101882
Leuze Sensors, ODSL 96-Teach Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50101882

Leuze Sensors, ODSL 96-Teach Series
In stock
Item Number
50101882
MFG Item Number
50101882
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ODSL 96-Teach Series
Item #
50101882
ODSL 96K/66-2300-S12, Optical

ODSL 96-Teach Series Information

  • Reflection‑independent distance information
  • 2 teachable switching outputs (push‑pull)
  • Easy alignment through visible red light
  • Degree of protection IP 67
  • Measurement range / operating range up to 2,300 mm
For simple applications,these sensors with plastic housing offer a large measurement range.The sensor can be quickly commissioned through teach‑in.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50101882
Item Number 50101882
Manufacturer Leuze
Product Series ODSL 96-Teach
Family Series Leuze Sensors, ODSL 96-Teach Series
Measurement Range 150-2,300 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Display Type LED Indicator
Composition Non-Metallic
IP Rating IP67
Operating Temperature -4-104 °F
Approvals CDRH, CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved