50103179
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50103179

Leuze Sensors
In stock
Item Number
50103179
MFG Item Number
50103179
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50103179
BPS 34 S M 100 HT, Bar code

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50103179
Item Number 50103179
Manufacturer Leuze
Family Series Leuze Sensors
Type Bar Code Positioning System
Measurement Range 0-10,000,000 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type PROFIBUS DP, RS 232
Display Type LED Indicator
Composition Metallic
IP Rating IP65
Operating Temperature -22-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved