50116969
Leuze Sensors, LSIS 412i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50116969

Leuze Sensors, LSIS 412i Series
In stock
Item Number
50116969
MFG Item Number
50116969
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LSIS 412i Series
Item #
50116969
LSIS 412i M43-I1-01, Smartacamera

LSIS 412i Series Information

  • Degree of protection IP 65/67
  • Operation via webConfig with any standard browser or display
  • The integrated,very homogeneous illumination makes possible working distances of up to 1,900mm
  • All interfaces (Ethernet,RS 232,8x digital I/O) are integrated, no connection units are necessary
  • Simple mounting with dovetail or threaded holes
High‑performance smart camera for reliable and convenient quality control,code reading and measurement tasks.For checking for presence,completeness,type,position and
orientation.The device offers omnidirectional reading of the most important 1D‑/2D‑codes with reference code comparison.As an additional function,the device can also be used for compartment fine positioning in the X and Y direction.

Specifications

Specifications
Manufacturer Part Number 50116969
Item Number 50116969
Manufacturer Leuze
Product Series LSIS 412i
Family Series Leuze Sensors, LSIS 412i Series
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Operating Voltage 18-30 VDC
Nominal Voltage 24 VDC
Number of Inputs/Outputs 8
Interface Type Ethernet, RS 232
Number of Connections 3
Degree of Protection IP65, IP67
Operating Temperature 32-113 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved