50129530
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50129530

Leuze Sensors
In stock
Item Number
50129530
MFG Item Number
50129530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50129530
ODS10L1-25M.8/LAK-M12, Optical

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50129530
Item Number 50129530
Manufacturer Leuze
Family Series Leuze Sensors
Type Optical Distance Sensor
Measurement Range 100-25,000 mm
Light Source Laser-Red
Operating Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Interface Type IO-Link
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Non-Metallic
IP Rating IP67
Operating Temperature -40-122 °F
Approvals CDRH, CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved