68001309
Leuze Light Curtains, MLC 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68001309

Leuze Light Curtains, MLC 500 Series
In stock
Item Number
68001309
MFG Item Number
68001309
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLC 500 Series
Item #
68001309
MLC510R30-900, Safety light curtain

MLC 500 Series Information

The MLC 500 series includes the newest generation of extremely sturdy type 4 safety light curtains.Three function classes‑Basic,Standard and Extended ‑ enable the most efficient use of devices from simple standard applications to complex controlled safeguarding processes.The devices can be used universally,due to the flexible fastening concept and the option of form‑locking installation. In addition,the series offers custom solutions for further areas of application.These include AIDA (Automation Initiative of German automobile manufacturers)‑compliant pin assignment,integrated AS‑i interface,safety classes IP67/69K as well as especially impact‑resistant,cascadable or EX‑certified models.

Specifications

Specifications
Protected Field (Height) 900 mm
Ships Factory Direct No
Manufacturer Part Number 68001309
Item Number 68001309
Manufacturer Leuze
Product Series MLC 500
Family Series Leuze Light Curtains, MLC 500 Series
Type Receiver
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 30 mm
Response Time 9 ms
Connection M12 Plug
Muting No
Blanking No
IP Rating IP65
Approvals CSA, TUV Sud
Net Weight 2.3 lbs
Gross Weight 3.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved