PRK-95/44-L.4
Leuze Photoelectric Sensors, 95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRK-95/44-L.4

Leuze Photoelectric Sensors, 95 Series
In stock
Item Number
PRK-95/44-L.4
MFG Item Number
PRK-95/44-L.4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 95 Series
Item #
PRK-95/44-L.4
Sensor, 50025609

95 Series Information

  • Throughbeam Photoelectric Sensor with High Performance Reserve Using Visible Red Light or Infrared Light
  • High Switching Frequency for Detection of Fast Events
  • Small Construction with Glass Cover and Robust Zinc Diecast Housing, Protection Class IP67/IP69K for Industrial Application

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRK-95/44-L.4
Item Number PRK-95/44-L.4
Manufacturer Leuze
Product Series 95
Family Series Leuze Photoelectric Sensors, 95 Series
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light On, Light/Dark On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter Yes
Can Sense Shiny Surfaces Yes
Sense Transparent Media Yes
Net Weight 0.1981 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved