41-3760
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3760

Life Gear Flashlights
In stock
Item Number
41-3760
MFG Item Number
41-3760
This item cannot be canceled or returned
41-3760 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3760
STOW-AWAY COLLAPSIBLE LANTERN 500

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3760
Item Number 41-3760
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Lantern
Light Settings 5
Max Light Output 500 Lumens
Power Source (8) AA
Light Output (Low) 20 Lumens
Light Output (High) 500 Lumens
Body Color Orange
Switch Style Push Button
Housing Material Plastic
Attachment Carry Handle
Other Options Night Vision Red, Power Bank
Lamp Type LED
Comments Collapsible Pop Up Design
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved