216002P
Littelfuse Fuses, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216002P

Littelfuse Fuses, 216 Series
In stock
Item Number
216002P
MFG Item Number
216002P
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 216 Series
Item #
216002P
FAST-ACTING 5X20 CERAMIC BODY 2A

216 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 216002P
Item Number 216002P
Manufacturer Littelfuse
Product Series 216
Family Series Littelfuse Fuses, 216 Series
Material Ceramic
Current Rating 2 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 1,500 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 5.2 mm
Body Length (mm) 20 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved