3136.25P
Littelfuse Fuses, 313 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3136.25P

Littelfuse Fuses, 313 Series
In stock
Item Number
3136.25P
MFG Item Number
3136.25P
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 313 Series
Item #
3136.25P
313 SLO-BLO CERAMIC AXIAL 6.25A

313 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3136.25P
Item Number 3136.25P
Manufacturer Littelfuse
Product Series 313
Family Series Littelfuse Fuses, 313 Series
Material Glass
Current Rating 6.25 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 6.35 mm
Body Length (mm) 31.75 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved