BLS1
Littelfuse Fuses, BLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLS1

Littelfuse Fuses, BLS Series
In stock
Item Number
BLS1
MFG Item Number
BLS1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BLS Series
Item #
BLS1
Fuse, 1A, 600VAC, M, Fast Acting

BLS Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Rating
  • Ratings up to 10 Amps
  • 250; 600 AC Voltage Ratings
  • UL, CSA Approvals
Littlefuse's BLS fuses are 1‑3/8" long in contrast to other midget fuses which are 1‑1/2". They provide space saving, low‑cost, protection to street lighting, metering, control and electronic circuits.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BLS1
Item Number BLS1
Manufacturer Littelfuse
Product Series BLS
Family Series Littelfuse Fuses, BLS Series
Current Rating 1 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.015 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved